Order Entry
Austria
ContactUsLinkComponent
Combined refrigerator and freezers with secure compartments
Combined refrigerator and freezers with secure compartments
Catalog # 471-0634
Supplier:  Liebherr
undefined
Combined refrigerator and freezers with secure compartments
Catalog # 471-0634
Supplier:  Liebherr

Specifications

  • W×D×H ext.:
    750×760×1864 mm
  • Capacity:
    513 l
  • Description:
    Laboratory freezer, GEX 5216
  • Seq:
    02
  • Model:
    GEX 5216
  • Cat. No.:
    471-0634
  • Alarm:
    Audible
  • Defrost:
    Manual
  • Display:
    analogue
  • Door lock:
    Optional
  • Door type:
    1 reversible door
  • Shelves/drawers:
    14 drawers
  • Weight:
    94 kg
  • Pk:
    1
  • Temperature:
    −18...−25 °C

Specifications

About this item

Freezers: temperature range −18 to −25 °C. Secure compartment (single certification by Eberhardt France) with no components inside the enclosure. Suitable for the storage of volatile products.

  • Static cooling
  • ABS compartment
  • Electronic regulation (except GEX 823)
  • For installation on a bench (GEX 823, height 630 mm)
  • Logical and easily identifiable storage in transparent drawers on glass shelves. Direct storage without drawer also possible (except GEX 5216)
  • Audible alarm for temperature increases (all models) and door opening (except GEX 823)