Order Entry
Austria
ContactUsLinkComponent
Heat resistant gloves, Aratherma Comfort
Heat resistant gloves, Aratherma Comfort
Catalog # 112-0025
Supplier:  HONEYWELL SAFETY
undefined
Heat resistant gloves, Aratherma Comfort
Catalog # 112-0025
Supplier:  HONEYWELL SAFETY

Specifications

  • Glove size:
    One size
  • Ambidextrous / hand-specific:
    Ambidextrous
  • Disposable / reusable:
    Reusable
  • Colour:
    Yellow/green
  • Length:
    370 mm
  • EN norm:
    EN 388 (2X4XB), EN 407 (43XXXX)
  • Cuff style:
    Extended
  • Liner material:
    Cotton
  • Cuff length:
    150 mm
  • Gauge:
    7
  • Pk:
    1 PAIR

Specifications

About this item

These Kevlar® knitted gloves with cotton lining feature a green fireproof canvas cuff. Ideal for handling sharp and hot objects in a dry atmosphere.

  • Cotton lining enhances mechanical strength and absorbs perspiration
  • Highly resistant knitted construction offers protection against impact, suitable for handling heavy objects
  • Kevlar® layer offers an excellent cut resistance and thermal insulation in contact with the heat
  • Flame retardant cuff of 150 mm also protects the forearm
  • Resistance at 250 °C: 18,5 seconds; resistance at 350 °C: 13,3 seconds

Typical industries include: Glass and paper industry, automobiles, car equipment manufacturers.

Length: 370 mm

Colour: green/yellow

EN 388 (14XX), EN 407 (43XXXX)

Certifications: EN 388 (2X4XB), EN 407 (43XXXX); Cat. II