Order Entry
Austria
ContactUsLinkComponent
Temperature and humidity loggers, testo 174
Temperature and humidity loggers, testo 174
Supplier:  Testo
Certificates
undefined
Temperature and humidity loggers, testo 174
Supplier:  Testo

Specifications

  • Catalog No:
  • 620-1762
  • 620-1761
  • 620-1759
  • 620-1881
  • Model:
  • 174-H
  • 174-T
  • 174-T
  • 174-H
  • Measurement time:
  • 1 min. - 24 h
  • 1 min. - 24 h
  • 1 min. - 24 h
  • 1 min. - 24 h
  • Interface:
  • USB
  • USB
  • USB
  • USB
  • Protection class:
  • IP 20
  • IP 65
  • IP 65
  • IP 20
  • Battery life:
  • 1 year (15 min. measuring cycle, +25 °C)
  • 500 days (15 min. measuring cycle, +25 °C)
  • 500 days (15 min. measuring cycle, +25 °C)
  • 1 year (15 min. measuring cycle, +25 °C)
  • Weight:
  • 34 g
  • 35 g
  • 35 g
  • 34 g
  • W×D×H:
  • 60×38×18.5 mm
  • 60×38×18.5 mm
  • 60×38×18.5 mm
  • 60×38×18.5 mm
  • Data memory - No. of readings:
  • 16000
  • 16000
  • 16000
  • 16000
  • Batteries:
  • 2 lithium batteries
  • 2 lithium batteries
  • 2 lithium batteries
  • 2 lithium batteries

Specifications

Frequently Bought Together