Order Entry
Austria
ContactUsLinkComponent
Super Rapid Readout Steam Challenge Pack 1496VX, 3M™ Attest™
Artikelnr. MMME1496V
Lieferant:  3M MEDICAL
Super Rapid Readout Steam Challenge Pack 1496VX, 3M™ Attest™
Artikelnr. MMME1496V
Lieferant:  3M MEDICAL

Spezifikationen

  • Type:
    Challenge pack for load monitoring
  • Description:
    Super rapid readout biological indicators and challenge packs for steam, model 1496V
  • Model:
    1496V
  • Cap colour:
    Brown
  • Pk:
    1

Spezifikationen

Über diesen Artikel

Twenty four minute Biological Indicator Challenge Pack for 132°C (270°F) 4 minute and 135°C (275°F) 3 minute Dynamic Air Removal Steam Sterilization. Each pack contains one 3M™ Attest™ Super Rapid Readout Biological Indicator 1492V.

  • Provides BI results in 24 minutes in 3M Attest 490/490H Auto-readers with software version 4.2.7 or greater
  • Dynamic-air-removal (pre-vacuum and SFPP): 132 ˚C (270˚F) 4 min, 135 ˚C (275˚F) 3 min
  • Contains a 3M™ Attest ™ Super Rapid Readout Biological Indicator 1492V
  • The biological indicator within the challenge pack contains viable organisms that provide a direct measure of lethality
  • Puts instrument turnaround speed into overdrive

The 3M™ Attest™ Super Rapid Readout Steam Challenge Pack 1496 is specifically designed for routinely challenging and conducting qualification testing of 270°F (132°C) and 275°F (135°C) dynamic‑air‑removal steam sterilization processes in healthcare facilities. This convenient disposable challenge pack presents a challenge to the sterilization process equivalent to the user‑assembled biological indicator (BI) challenge test pack (towel PCD) recommended by the Association for the Advancement of Medical Instrumentation (AAMI). Each challenge pack contains a 3M™ Attest™ Super Rapid Readout Biological Indicator 1492V (brown cap) and a record keeping sheet. Non laminated medical index cards in challenge pack are made of paper and are recyclable.

Cap colour: Brown

Product colour: White

Certifications: 3M™ Attest ™ Super Rapid Readout Biological Indicator 1492V contained in the challenge pack meets ISO and FDA performance requirements for biological indicators.