Order Entry
Austria
ContactUsLinkComponent
VWR® Nitrile Extra Light blue Nitrile Gloves
VWR® Nitrile Extra Light blue Nitrile Gloves
Supplier:  VWR Collection
Certificates
undefined
VWR® Nitrile Extra Light blue Nitrile Gloves
Supplier:  VWR Collection
Certificates
Limited Time Sale
Select items below are currently on sale

Specifications

  • Catalog No:
  • 112-6052
  • 112-6053
  • 112-6051
  • Ambidextrous / hand-specific:
  • Ambidextrous
  • Ambidextrous
  • Ambidextrous
  • Disposable / reusable:
  • Disposable
  • Disposable
  • Disposable
  • Latex / latex-free:
  • Latex-free
  • Latex-free
  • Latex-free
  • Powdered / powder-free:
  • Powder-free
  • Powder-free
  • Powder-free
  • Finish:
  • Textured fingers
  • Textured fingers
  • Textured fingers
  • Cuff style:
  • Beaded
  • Beaded
  • Beaded
  • Finger thickness:
  • Min. 0,09 mm
  • Min. 0,09 mm
  • Min. 0,09 mm
  • Palm thickness:
  • Min. 0,07 mm
  • Min. 0,07 mm
  • Min. 0,07 mm
  • EN norm:
  • EN ISO 374-1:2016 Type B (KTP), EN ISO 374-5:2016 VIRUS
  • EN ISO 374-1:2016 Type B (KTP), EN ISO 374-5:2016 VIRUS
  • EN ISO 374-1:2016 Type B (KTP), EN ISO 374-5:2016 VIRUS
  • Food contact approved:
  • +
  • +
  • +

Specifications

Frequently Bought Together