Order Entry
Austria
ContactUsLinkComponent
 
VWR® V-3000PC Visible Spectrophotometer
  634-6040
undefined
VWR® V-3000PC Visible Spectrophotometer
  634-6040

 

  • Model:
    V-3000
  • Absorbance range:
    −0,3...+3,0 A
  • Detector:
    Silicon photodiode
  • Light source:
    Tungsten lamp
  • Description:
    Visible spectrophotometer including 4-cell changer
  • Electrical:
    220 V, 50 Hz
  • W×D×H:
    490×360×240 mm
  • Wavelength range:
    320 − 1100 nm
  • Wavelength accuracy:
    ±0,5 nm
  • Absorbance accuracy:
    ±0,002 A/h @ 500 nm
  • Display:
    Graphic LCD, 5", 320×240 P
  • Interfaces:
    USB connections to PC and for memory stick / parallel port to printer
  • Languages:
    English, German, Spanish, French
  • Optical design:
    Single beam
  • Photometric accuracy:
    ±0,5% T
  • Photometric range:
    0 - 200% T
  • Spectral bandwidth:
    4 nm
  • Stray light:
    ≤0.05 % @ 360 nm
  • Weight:
    12 kg
  • Pk:
    1

 

 

The V-3000 is a highly robust unit designed for advanced routine measurements and educational applications.

  • Easy to use
  • USB port for result export
  • Photometrics (absorption, transmission)
  • Quantitative, kinetics
  • Wavelength scan, multi-wavelength measurement

Including PC software.

 : Supplied with manual 4-position cell changer, 4 optical glass cuvettes (10×10mm), software and USB cable for PC control, USB stick, power cable with UK, CH and EU plug and dust cover.

Flow cells