Order Entry
Austria
ContactUsLinkComponent
EZ-Line™ retractable horizontal lifeline wire cable system, DBI-SALA®, 3M™
EZ-Line™ retractable horizontal lifeline wire cable system, DBI-SALA®, 3M™
Catalog # 115-2674
Supplier:  CAPITAL SAFETY
undefined
EZ-Line™ retractable horizontal lifeline wire cable system, DBI-SALA®, 3M™
Catalog # 115-2674
Supplier:  CAPITAL SAFETY

Specifications

  • Description:
    Retractable horizontal lifeline wire cable system, single or multi-span, galvanized cable
  • Length:
    18,25 m
  • Pk:
    1

Specifications

About this item

DBI-SALA® EZ-Line™ is a temporary horizontal lifeline system recommended for use in construction, general industry, mining, oil and gas, and transporation industries.

  • Built-in winch for fast and easy set-up, use, and dismantling
  • Built-in pre-tension and impact indicators for easy set-up and inspection
  • Customise length in any increment up to 18,25 meters
  • Extremely lightweight

The innovative retractable design allows the user to quickly and efficiently set-up any length of system in only seconds, and dismantle it just as quick. The entire lifeline is retracted into an easy to carry case which eliminates large and bulky coils of cable that are difficult to set-up, relocate, and store. Additionally, the EZ-Line™ is lighter than traditional systems, providing ease-of-use and added worker satisfaction. Users can depend on this horizontal safety system for mobility and fall protection when working at height. It is critical to choose a system that has been precision engineered and rigorously tested to meet regulations. These systems are used to protect workers operating in the horizontal plane who may not have continuous access to suitable anchorage points.

Maximum number of workers: 26 person use, 2 per span.

Weight: 11,25 kg