High visibility traffic jackets, 4-in-1, S471
Supplier: Portwest
Certificates
About this item
Breathable jacket made of 300D Oxford weave which features contemporary design 4-in-1 versatile jacket that offers four combinations: light weight outer, outer with body warmer combined, wear-alone body warmer and reverse colour body warmer.
- Waterproof with taped seams preventing water penetration
- Reflective tape for increased visibility
- Jacket can be worn four ways for multi use
- Detachable inner reversible bodywarmer vest
- Two-way zip for quick and easy access
- Pack away hood for added functionality
Comfortable and practical, the jacket is highly adaptable to all weather conditions and provides full wearer visibility in low light conditions. Features include; eight pockets for ample storage, pack-away hood for easy storing, taped seams for complete wind and waterproof protection and print access for corporate branding.
Jacket weight: 190 g/m²
Bodywarmer lining weight: 60 g/m²
Certifications: EN 343 Class 3:1 WP 15000 mm, EN ISO 20471 Class 3, RIS-3279-TOM ISSUE 1 (Orange colour only).
Caution: Machine wash warm, mild process.Wash with like colours. Do not bleach. Drip line dry. Do not iron. Do not dry clean.
Specifications
- Catalog No:
- PRTWS471ONRM
- PRTWS471ONRXL
- PRTWS471ONRL
- PRTWS471YNRXXXL
- PRTWS471YNRXXL
- PRTWS471YNRXL
- PRTWS471YNRL
- PRTWS471YNRS
- PRTWS471YNRM
- PRTWS471ONRXXXL
- PRTWS471ONRXXL
- PRTWS471ONRS
- Model:
- S471
- S471
- S471
- S471
- S471
- S471
- S471
- S471
- S471
- S471
- S471
- S471
- Garment application:
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- Risk area:
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- Polyester/PU
- Polyester/PU
- Polyester/PU
- Polyester/PU
- Polyester/PU
- Polyester/PU
- Polyester/PU
- Polyester/PU
- Polyester/PU
- Polyester/PU
- Polyester/PU
- Polyester/PU
- Weight:
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
- 190 g/m²
Specifications
Frequently Bought Together