General purpose gloves, A445
PRTWA445RERXL
: Portwest
- Glove size:XL
- Packed:12 pairs/box
- Ambidextrous / hand-specific:Hand-specific
- Disposable / reusable:Reusable
- Material:Cotton/PVC
- Colour:Red
- Model:A445
- EN norm:EN 388:2016 (4121X)
- Gauge:12
- Pk:12 PAIR
PVC Gauntlet general handling gloves are fully coated and have a soft, comfortable cotton interlock lining. The coating has a smooth finish and offers excellent abrasion resistance.
- Available in a choice of three lengths
- Fully lined with soft and comfortable cotton
- Abrasion and tear resistant
- Gauntlet (45 cm) for hand, wrist and arm protection
- Fully coated for maximum liquid protection
- Gauge liner of 12 for dexterity
- ANSI abrasion level 3
: EN 388:2016 (4121X)