General purpose gloves, A435
Catalog # PRTWA435RERXL
Supplier: Portwest
Specifications
- Glove size:XL
- Packed:12 pairs/box
- Ambidextrous / hand-specific:Hand-specific
- Disposable / reusable:Reusable
- Material:Cotton/PVC
- Colour:Red
- Model:A435
- EN norm:EN 388:2016 - (4.1.2.1.X), EN 420
- Gauge:12
- Pk:12 PAIR
Specifications
About this item
PVC Gauntlet general handling gloves are fully coated and have a soft, comfortable cotton interlock lining. The coating has a smooth finish and offers excellent abrasion resistance.
- Available in three lengths, 27, 35 and 45 cm
- Abrasion and tear resistant
- Fully coated for maximum liquid protection
- Fully lined with soft and comfortable cotton
- Gauge of 12 liner for dexterity
- ANSI Abrasion Level 3