Order Entry
Austria
ContactUsLinkComponent
 
Rotational viscometers, ROTAVISC HELI complete series
 :  IKA
 
undefined
Rotational viscometers, ROTAVISC HELI complete series
 :  IKA

 

  • Catalog No:
  • 531-1475
  • IKAA10013731
  • IKAA10013745
  • IKAA10013764
  • Model:
  • ROTAVISC lo-vi HELI Complete
  • ROTAVISC me-vi HELI Complete
  • ROTAVISC hi-vi I HELI Complete
  • ROTAVISC hi-vi II HELI Complete
  • Accuracy:
  • 1%
  • 1%
  • 1%
  • 1%
  • Rotation speed:
  • 0,01 - 200 min⁻¹
  • 0,01 - 200 min⁻¹
  • 0,01 - 200 min⁻¹
  • 0,01 - 200 min⁻¹
  • Display:
  • TFT (4,3")
  • TFT (4,3")
  • TFT (4,3")
  • TFT (4,3")
  • Interfaces:
  • USB, RS232
  • USB, RS232
  • USB, RS232
  • USB, RS232
  • Electrical:
  • 100 - 240 V, 50/60 Hz
  • 100 - 240 V, 50/60 Hz
  • 100 - 240 V, 50/60 Hz
  • 100 - 240 V, 50/60 Hz
  • Operating temperature:
  • −100...300 °C
  • −100...300 °C
  • −100...300 °C
  • −100...300 °C
  • W×D×H:
  • 351×372×629 mm
  • 351×372×629 mm
  • 351×372×629 mm
  • 351×372×629 mm
  • Weight:
  • 7,1 kg
  • 7,1 kg
  • 7,1 kg
  • 7,1 kg

 

Silicone oils

 

Frequently Bought Together