Order Entry
Austria
ContactUsLinkComponent
VWR® Digital Rotary Evaporator, LCD
VWR® Digital Rotary Evaporator, LCD
Supplier:  VWR Collection
Certificates
undefined
VWR® Digital Rotary Evaporator, LCD
Supplier:  VWR Collection

Specifications

  • Catalog No:
  • 531-1366
  • 531-1377
  • 531-1367
  • 531-1365
  • 531-1368
  • Model:
  • LCD Rotary Evaporator
  • Rotation speed:
  • 20 - 280 min⁻¹
  • Evaporating rate:
  • 26 ml/min (water)
  • Heating capacity:
  • 1300 W
  • Cooling surface:
  • 1200/1700 cm²
  • Bath capacity:
  • 5 L
  • Lift distance:
  • 150 mm (automatic)
  • W×D×H:
  • 465×457×583 mm
  • Weight:
  • 15 kg
  • Protection class DIN EN 60529:
  • IP 20, IEC 60529
  • Temperature range:
  • Ambient…180 °C
  • Max. flask capacity:
  • 2 L
  • Flask size:
  • 1 L
  • Bath Ø:
  • 235 mm

Specifications

Heating bath

Product Information

Frequently Bought Together