Nitrile gloves, Showa 707HVO
: Showa
The 707HVO gloves are a more environmentally-conscious choice, breaking down by 82% in just 386 days when tested in a laboratory.
- Eco-friendly alternative to standard single-use gloves
- Highly tactile and fit like a second skin
- Increased visibility thanks to fluorescent orange colour
- Rolled cuff for easier donning
- Provide protection against grease, chemicals, and abrasion
- Ideal for use when working in laboratories or food preparation zones
Recommended for: Chemical spray and treatment; coating preparation; food packing and analysis; pharmaceuticals and API.
: EN 388:2016 (1000X); EN ISO 374-1:2016 Type A (JKLOPT); EN ISO 374-5:2016; Cat. III
Food contact approved. GreenCircle certified. Biodegradation test results acc. to the norm ASTM D5526.
Food contact approved. GreenCircle certified. Biodegradation test results acc. to the norm ASTM D5526.
: 12 pairs per polybag. The dispenser is made of 85 % recycled cardboard, the outer carton is made of 90% recycled material.
- Catalog No:
- 112-6110
- 112-6108
- 112-6105
- 112-6109
- 112-6106
- Model:
- 707HVO
- 707HVO
- 707HVO
- 707HVO
- 707HVO
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Environmentally Preferable:
- Sustainable Materials, Safer Human and Environmental Health, Sustainable Packaging
- Sustainable Materials, Safer Human and Environmental Health, Sustainable Packaging
- Sustainable Materials, Safer Human and Environmental Health, Sustainable Packaging
- Sustainable Materials, Safer Human and Environmental Health, Sustainable Packaging
- Sustainable Materials, Safer Human and Environmental Health, Sustainable Packaging
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Latex / latex-free:
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Material:
- Nitrile
- Nitrile
- Nitrile
- Nitrile
- Nitrile
- Finish:
- Bisque
- Bisque
- Bisque
- Bisque
- Bisque
- Cuff style:
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- EN norm:
- EN 388:2016 (1000X); EN ISO 374-1:2016 Type A (JKLOPT); EN ISO 374-5:2016
- EN 388:2016 (1000X); EN ISO 374-1:2016 Type A (JKLOPT); EN ISO 374-5:2016
- EN 388:2016 (1000X); EN ISO 374-1:2016 Type A (JKLOPT); EN ISO 374-5:2016
- EN 388:2016 (1000X); EN ISO 374-1:2016 Type A (JKLOPT); EN ISO 374-5:2016
- EN 388:2016 (1000X); EN ISO 374-1:2016 Type A (JKLOPT); EN ISO 374-5:2016
- Food contact approved:
- +
- +
- +
- +
- +
- Environmental certification:
- Biodegradation test results acc. to the norm ASTM D5526. Green circle
- Biodegradation test results acc. to the norm ASTM D5526. Green circle
- Biodegradation test results acc. to the norm ASTM D5526. Green circle
- Biodegradation test results acc. to the norm ASTM D5526. Green circle
- Biodegradation test results acc. to the norm ASTM D5526. Green circle
Frequently Bought Together