Order Entry
Austria
ContactUsLinkComponent
Disinfectant, ClearKlens IPA 70%, non sterile
Disinfectant, ClearKlens IPA 70%, non sterile
Catalog # DIVY100865611
Supplier:  Diversey
undefined
Disinfectant, ClearKlens IPA 70%, non sterile
Catalog # DIVY100865611
Supplier:  Diversey

Specifications

  • Description:
    ClearKlens IPA, disinfectant
  • Seq:
    06
  • Packed:
    500 ml bottle with trigger spray
  • Pk:
    12

Specifications

About this item

Ready to use disinfectant with 70% Isopropyl alcohol and 30% deionised water. For the disinfection of work surfaces, process equipment and gloves.

  • 0,2 μm filtered
  • Broad-spectrum efficacy
  • Suitable for use in moisture-sensitive areas
  • BPR approved pack and formulation
  • Evaporates rapidly, leaving no residue

ClearKlens® IPA has been extensively tested using EN 1276, EN 1650 and EN 13697. These have shown ClearKlens® IPA to have a broad spectrum of activity against both gram-positive/gram-negative bacteria and yeasts. Tests according to EN 14476 have shown a biocidal efficacy against enveloped viruses (Modified vaccinia virus Ankara/MVA) like SARS-CoV-2. Full test data is available as part of the technical document package.

Caution: Use biocides safely. Always read the label and product information before use.