Order Entry
Austria
ContactUsLinkComponent
X-ray and metal detectable liquid funnels
X-ray and metal detectable liquid funnels
Catalog # SAMPM1023B-100
Supplier:  Sampling Systems
undefined
X-ray and metal detectable liquid funnels
Catalog # SAMPM1023B-100
Supplier:  Sampling Systems

Specifications

  • Description:
    Disposable funnel, blue
  • Length:
    105 mm
  • Int.Ø top:
    100 mm
  • Pk:
    4

Specifications

About this item

These X-ray and metal detectable liquid funnels are perfect for use in the laboratory and production. These funnels are made from a special grade of PP that can be detected. The bright blue colour also means that they can be easily seen if left in the material in line with HACCP guidelines.

  • Robust PP construction, provides excellent chemical resistance to many products
  • Full batch traceability
  • Easy to use

To ensure the cleanliness of the funnels, they are manufactured and packed in a cleanroom. They can be used as a single use disposable product straight from the bag or reused.

Certifications: These PP funnels conform to all the latest standards including FDA 177.1520, EU 10/2011, EC 1935/2004 and are BSE/TSE free. Batch certificates are available.
Packaging: Supplied individually bagged.