Order Entry
Austria
ContactUsLinkComponent
Avantor® Hichrom HI-BIODIESEL 103, GC Columns
Avantor® Hichrom HI-BIODIESEL 103, GC Columns
Catalog # HI39-32-025-30
Supplier:  Avantor
undefined
Avantor® Hichrom HI-BIODIESEL 103, GC Columns
Catalog # HI39-32-025-30
Supplier:  Avantor

Specifications

  • Column Format:
    Capillary
  • Film thickness:
    0,25 µm
  • Ø int.:
    0,32 mm
  • Description:
    GC Column
  • Length:
    30 m
  • Phase name:
    HI-BIODIESEL 103
  • Phase composition:
    Proprietary Phase developed for Biodiesel EN14103 analysis
  • Crossbond:
    Yes
  • Temperature limit:
    380 °C
  • Pk:
    1

Specifications

About this item

Application specifc column for free and total glycerine (phase stable up to 380 °C) and for FAMEs in biodiesel analysis.

Max temperature limits may change depending on the film thickness.