Order Entry
Austria
ContactUsLinkComponent
Labeling tapes, footprints, Type B-933
Labeling tapes, footprints, Type B-933
Catalog # BRDY031550
Supplier:  Brady
undefined
Labeling tapes, footprints, Type B-933
Catalog # BRDY031550
Supplier:  Brady

Specifications

  • Type:
    B-933
  • Colour:
    Yellow
  • Description:
    Removable footprint labels
  • Dimensions:
    95×301 mm
  • Material:
    Vinyl
  • Pk:
    10
  • Adhesive:
    Permanent acrylic

Specifications

About this item

Removable vinyl footprints.

  • Thickness of 0,124 mm
  • With stands −40 to 93 °C