Labeling tapes, footprint, type B-7524
Catalog # BRDY224073
Supplier: Brady
Specifications
- Description:Photoluminescent "Glow-in-dark" antiskid footprint label, right foot
- Dimensions:210×85 mm
- Pk:1
Specifications
About this item
Use together with the right foot to create a visual pathway to aid a fast exit during power outages and emergency situations.
- Anti-slip effect
- Rigid photoluminescent aluminium
Max. service temperature: 110 °C
Min. service temperature: −40 °C