Order Entry
Austria
ContactUsLinkComponent
Label printers with Brady workstation lab suite, BBP® 12
Label printers with Brady workstation lab suite, BBP® 12
  BRDY306866
 :  Brady
undefined
Label printers with Brady workstation lab suite, BBP® 12
  BRDY306866
 :  Brady

 

  • Print width:
    10 - 100 mm
  • Weight:
    2500 g
  • Description:
    BBP® 12 Label printer 300 dpi, EU with unwinder and Brady Workstation LAB Suite
  • Seq:
    01
  • W×D×H:
    202×258×173 mm
  • Supported OS:
    Windows® 7/8/10
  • Electrical:
    110 - 240 V
  • Temperature range:
    5...40 °C (Operating )
  • Power supply:
    AC Adaptor, Lithium-Manganese Battery
  • Display:
    Colour LCD screen, 320×240 pixels
  • Interfaces:
    Ethernet; Serial; USB
  • Memory:

    Internal: 128 MB (Flash), 64 MB (SDRAM), SD Flash memory card up to 32 GB
  • Resolution:
    300 dpi
  • Software:
    Compatible with Brady Workstation, Windows based driver for 3rd party software use
  • Label size:
    10 mm min. height
  • Print method:
    Thermal transfer
  • Pk:
    1

 

 

The Brady BBP® 12 label printers are compact, reliable, affordable entry level thermal transfer benchtop printer.

  • 300 dpi
  • Mono colour
  • Applications include asset identification, barcode printing, cable and wire identification, and laboratory identification

Ideal for customers requiring low volume printing on lots of different materials within the electrical, voice and datacom, LAB and specialized electronics markets. It allows you to print labels, tapes cable markers, sleeves and much more. The printer comes with the Brady Workstation Product and Wire Identification Software suite enabling you to immediately start designing professional labels. This suite combines frequently used software apps to create product and cable identification labels.

Barcode types include Code 39; Code 39 with check digit; Code 93; Code 128UCC; Code 128 subset A, B, C; Codabar; Interleave 2 of 5; Interleaved 2 of 5 with check digit; EAN-8; EAN-13; EAN-128; UPC-A; UPC-E; MSI; MSI with check digit; PLESSEY; POSTNET; Logmars; Code 11; Code 49; China post; ITF14; TELEPEN; TELEPENN; PLANET; Deutsche Post Identcode; Deutsche Post Leitcode; GS1 DataBar; GS1 DataMatrix; Maxicode; AZTEC; PDF417; QR Code; Micro PDF 417.

Materials supported include Nylon Cloth, Paper, Polyester, Polyethylene, Polyimide, Polyolefin (Sleeves), Polypropylene, Thermoplastic polyether-polyurethane, Vinyl, Vinyl Cloth, Outdoor Vinyl, Self-laminating Vinyl. Models with cutter can cut between labels or at end of print job; Auto Cutter; Without label retention.

Languages: Czech; Dutch; English; Finnish; French; German; Greek; Hungarian; Italian; Kazakh; Lithuanian; Norwegian(Bokmål); Polish; Portuguese; Russian; Slovak; Spanish; Swedish; Turkish.

 : Available hardware options include Peel & Present, Universal Keyboard, and Cutter (factory installed option); contact your Avantor representative for more information.
 : This BBP12 label printer comes in a cardboard box. It ships with an unwinder, USB Cable, power cord, product CD, Quick Start Guide and Brady Workstation Laboratory ID Suite.