Order Entry
Austria
ContactUsLinkComponent
Tetrachloro-p-benzoquinone for synthesis, Sigma-Aldrich®
Irritant
Environment
Tetrachloro-p-benzoquinone for synthesis, Sigma-Aldrich®
Supplier:  Merck
Certificates
Irritant
Environment
Tetrachloro-p-benzoquinone for synthesis, Sigma-Aldrich®
Supplier:  Merck

Specification Test Results

  • Solubility:
    (20°C) practically inSoluble
  • Melting Point:
    290 - 293 °C (sublimed)
  • Molar Mass:
    800 kg/m3
  • Bulk Density:
    800 kg/m3
  • Vapor Pressure:
    1 hPa (71 °C)
  • pH:
    3.5 - 4.5 (100 g/l, H2O, 20 °C) (slurry)
  • Ignition Point:
    400°C
  • Synonyms:
    Tetrachloro-p-benzoquinone
  • Hill Formula:
    C6Cl4O2

Specification Test Results

Related Information

Frequently Bought Together