Order Entry
Austria
ContactUsLinkComponent
Propyl-3,4,5-trihydroxybenzoate 98%
Irritant
Propyl-3,4,5-trihydroxybenzoate 98%
Certificates
undefined
Irritant
Propyl-3,4,5-trihydroxybenzoate 98%
Certificates

Specification Test Results

  • Appearance:
    White to light beige Crystalline powder
  • Infrared spectrum:
    Conforms
  • Melting point:
    146 to 150 °C
  • Loss on drying:
    ≤0.5 % (110 °C, 4 hrs)
  • Sulfated ash:
    ≤0.1 %
  • Titration with NaOH:
    97.5 to 102.5 % (On dry substance)
  • Heavy metals (as Pb):
    ≤10 ppm

Specification Test Results

Related Information

Frequently Bought Together