Order Entry
Austria
ContactUsLinkComponent
 
L(+)-Lysine monohydrochloride 99%
 
undefined
L(+)-Lysine monohydrochloride 99%
 

 

  • Appearance:
    White Crystalline powder or crystals
  • Infrared spectrum:
    Conforms
  • Loss on drying:
    ≤0.4 % (105°C, 3 h)
  • Sulfated ash:
    ≤0.1 %
  • Specific optical rotation:
    +20.4° to +22.5° (20°C, 589 nm) (c=8, 6 N HCl)
  • Titration with HClO4:
    98.5 to 101.0 % (on dried substance)
  • Sulfate (SO4):
    ≤300 ppm
  • Iron (Fe):
    ≤30 ppm
  • Lead (Pb):
    ≤0.002 %
  • Nickel (Ni):
    ≤0.002 %
  • Insoluble matter:
    ≤0.025 % (in water and ppt by NH4OH)

 

 

Frequently Bought Together