VWR® ARISTAR®, Molybdenum Standard Solution, 10000 mg/L Mo in Ammonium Hydroxide Solution (max. 1%) (from (NH₄)₂MoO₄, Standard for ICP
455692P
:
- Concentration:10000 mg/L
- Matrix:<1% NH₄OH
- Pack type:Plastic bottle
- Pk:100 mL
- Element:Molybdenum
- Symbol:Mo
(NH₄)₂MoO₄ in HNO₃ tr. HF.
Traceable to SRM from NIST, manufactured and tested in ISO Guide 34/ ISO17025 accredited facilities.
Supplied with certificate of analysis.