Order Entry
Austria
Orders LinkContactUsLinkComponent
Utility dippers for liquid sampling

Utility dippers for liquid sampling

Stainless steel 316L, 250 ml, 570 mm, 51 mm
Catalog # 300-0479
Supplier:   Sampling Systems
Utility dippers for liquid sampling
Catalog # 300-0479
Supplier:  Sampling Systems
Utility dippers for liquid sampling
Utility dippers for liquid sampling

Stainless steel 316L, 250 ml, 570 mm, 51 mm

Price
515,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These samplers are ideal for taking representative surface samples in the food, pharma, environmental, and chemical sectors.

  • 316L stainless steel (corrosion resistant)
  • Lightweight
  • Robust design
  • Easy to operate
  • Central rod lifts so the sample can be emptied out of the bottom valve quickly

These are designed for liquid, juice, milk, and general chemical sampling. It takes samples from bottles, tanks, vats and so. Perfect for laboratory, production, and quality control work.

Specifications
  • Ø:
    51 mm
  • Capacity:
    250 ml
  • Length:
    570 mm
  • Material:
    Stainless steel 316L
  • Seq:
    03