Order Entry
Austria
ContactUsLinkComponent
 
VWR® V-1200 Visible Spectrophotometer
  634-6000
undefined
VWR® V-1200 Visible Spectrophotometer
  634-6000

 

  • Model:
    V-1200
  • Absorbance range:
    −0,3...+3,0 A
  • Detector:
    1200 lines/mm silicon photo diode
  • Light source:
    Tungsten
  • Description:
    Visible spectrophotometer
  • Seq:
    01
  • Electrical:
    220 V/50 Hz
  • W×D×H:
    490×360×210 mm
  • Wavelength range:
    325 - 1000 nm
  • Wavelength accuracy:
    ±2 nm
  • Output:
    USB
  • Absorbance accuracy:
    ±0,002 A/h @ 500 nm
  • Display:
    LCD, 128×64 P
  • Languages:
    English, German, Spanish, French
  • Optical design:
    Grating monochromator
  • Photometric accuracy:
    ±0,5% T
  • Photometric range:
    0 - 200% T
  • Spectral bandwidth:
    4 nm
  • Stray light:
    ≤0,3% T
  • Wavelength repeatability:
    ≤0,8 nm
  • Weight:
    12 kg
  • Pk:
    1

 

 

The V-1200 is designed for routine, daily, quality control requirements, in-process control and teaching laboratories.

  • Large LCD (128×64 P)
  • Can save up to a total of 200 results and 200 standard curves
  • Download data to PC via USB interface

With the support of the standard software, stored results and data can be downloaded from internal memory to PC.

 : Supplied with four optical glass cells, four-position cell changer, power cable with UK and EU plug and dust cover.

Flow cells