Order Entry
Austria
ContactUsLinkComponent
Medium temperature vacuum grease, silicone-free, Apiezon® grease T
Medium temperature vacuum grease, silicone-free, Apiezon® grease T
Catalog # 24490.130
Supplier:  M I MATERIALS
undefined
Medium temperature vacuum grease, silicone-free, Apiezon® grease T
Catalog # 24490.130
Supplier:  M I MATERIALS

Specifications

  • Description:
    Apiezon® grease T, medium temperature vacuum grease
  • Vapor pressure:
    4,6 x 10-9 Torr (20 °C)
  • Temperature range:
    10...120 °C
  • Type:
    Apiezon® T
  • Pack type:
    Aluminium tube
  • Pk:
    25 g

Specifications

About this item

Medium temperature vacuum grease. Silicone-free. Used when a grease of higher melting point is required.

  • Performs well under a wide range of temperatures, from +10 to +120°C
  • Has added cushioning
  • Exhibits good 'stiction' or sticking power
  • Powerful 'gettering' action, meaning it absorbs potentially harmful grease and chemical impurities on metal and glass surfaces
  • Easy to clean and remove as it is soluble in hydrocarbon and chlorinated solvents

Vapour pressure 4,6×10-⁹ torr at 20 °C

Caution: Apiezon® T is not recommended for highly stressed bearings.