Order Entry
Austria
ContactUsLinkComponent
Cryogenic high vacuum grease, halogen- and silicone-free, Apiezon® grease N
Cryogenic high vacuum grease, halogen- and silicone-free, Apiezon® grease N
Catalog # 24492.136
Supplier:  M I MATERIALS
undefined
Cryogenic high vacuum grease, halogen- and silicone-free, Apiezon® grease N
Catalog # 24492.136
Supplier:  M I MATERIALS

Specifications

  • Description:
    Apiezon® grease N, cryogenic high vacuum grease
  • Vapor pressure:
    6 x 10-10 Torr (20 °C)
  • Temperature range:
    -269...+30 °C
  • Type:
    Apiezon N
  • Pack type:
    Aluminium tube
  • Pk:
    25 g

Specifications

About this item

Apiezon N Grease exhibits extremely low vapour pressures at ambient temperatures, 6×10-10 torr at 20 °C, which are further improved by reductions in temperature to the cryogenic region.

  • Can withstand frequent cycling between cryogenic temperatures as low as −273 °C and +30 °C
  • Craze-free at cryogenic temperatures
  • Ability to fill the micropores of adjoining surfaces, so improve thermal contact
  • Powerful 'gettering' action, meaning it absorbs potentially harmful grease and chemical impurities on metal and glass surfaces
  • Easy to clean, use and remove as it is soluble in hydrocarbon and chlorinated solvents

Cryogenic high vacuum grease. Silicone and halogen free. A cushioning grease ideal for burette taps and mated glass surfaces.