Order Entry
Austria
ContactUsLinkComponent
 
Industrial Overalls, Double Zip, Mach 2
Catalog # DELPM2CZ2GRGT
Supplier:  DELTA PLUS
undefined
Industrial Overalls, Double Zip, Mach 2
Catalog # DELPM2CZ2GRGT
Supplier:  DELTA PLUS

Specifications

  • Clothing Size:
    L
  • Closure type:
    Zip closure
  • Garment application:
    General Purpose,
    Industrial
  • Gender:
    Unisex
  • Colour:
    Grey/orange
  • Seq:
    09
  • Model:
    Mach 2
  • Fabric:
    65% polyester/35% cotton
  • Weight:
    245 g/m²
  • Pk:
    1

Specifications

About this item

Mach 2 working coveralls with double zips are made from twill 65% polyester/35% cotton blend, and feature an elasticated waist and 10 pockets, including 1 ruler pocket.

  • Decorative retro-reflective piping on the front and back
  • Fixed badge holder included
  • Adjustable bottom by Velcro strap
  • Triple seams

Mach 2 coveralls are ideally suited for use in agriculture, construction, civil engineering, light industry, services/logistics, wind energy, and mining applications. Available in multiple colors.

Weight: 245 g/m².

Certifications: EN ISO 13688:2013.