Specifications
- Range:-40...150 °C
- Resolution:0,1 °C
- Description:testo 115i clamp thermometer operated with smartphone, for measurement on pipelines with diameters of 6 to max. 35 mm
- W×D×H:90×30×183 mm
- Battery life:150 hrs.
- Operating temperature:-20...50 °C
- Battery type:3 micro batteries AAA
- Accuracy:±1,3 °C (-20...+85 °C), ±1 digit
- Pk:1
- Probe:NTC
Specifications
About this item
Compact professional measuring instrument from the Testo Smart Probes series for use with smartphones/tablets.
- Measurement of flow and return temperature of heating systems
- Temperature measurement on refrigeration systems for calculation of superheating and subcooling
- Fast identification of temperature changes by graphic progression display
- Measurement data analyzed and sent via testo Smart Probes App
- Problem-free use at measuring points that are a long distance apart – Bluetooth® range up to 100 m
In conjunction with a smartphone or tablet, the handy testo 115i clamp thermometer is suitable for servicing and troubleshooting on air conditioning and refrigeration systems, as well as for their installation. In addition, the measuring instrument can also be used to measure flow and return temperatures. The testo 115i makes it considerably easier to work on measuring points that are a long distance apart, thanks to wireless connection to a smartphone or tablet.
And simultaneous use of the testo 549i high-pressure measuring instrument (sold separately) also enables calculation of individual refrigeration system parameters, such as superheating and subcooling. Users can read off their measuring values conveniently via the testo Smart Probes App installed on the terminal device. All measurement data are presented either as a graph or a table. Finally, the measurement data reports can be sent directly as pdf or Excel files.
The App turns your smartphone/tablet into the display for the testo 115i. Both the operation of the measuring instrument and the display of the readings are achieved by Bluetooth® via the testo Smart Probes App on your smartphone or tablet – irrespective of the measuring location. In addition, you can use the App to create measurement reports, add photos and comments to these and send them by e-mail. For iOS and Android.
testo Heating kit:
Kit for pressure and temperature measurement on heating systems. All measuring instruments required for non-contact temperature measurement and the measurement of flow and return temperature, as well as gas flow pressure.
Heating kit includes testo 115i clamp thermometer, testo 510i differential pressure measuring instrument, and testo 805i infrared thermometer in the testo Smart Case.