USB camera, Moticam® S12
Catalog # 630-3104
Supplier: MOTIC
Specifications
- Model:Moticam S12
- Resolution:12 MP
- Sensor type:sCMOS
- Sensor size:1/1,7"
- Frame rate:4000×3000 @ 25 fps; 2048×1080 @ 50 fps, max.
- Supported OS:Windows 7/8/10, MAC OSX 10.9, Linux or higher
- Lens mount:C-Mount
- Support device:TWAIN, SDK and DirectShow Driver
- Interfaces:USB 3.1
- Sensor:sCMOS
- Software:Motic Images Plus 3.0 for Windows, OSX and Linux
- Pk:1
Specifications
About this item
High Grade Moticam® S12 sCMOS USB microscopy camera for ultimate imaging result.
- Fast frame rates
- sCMOS sensors back-illuminated sensor technology
- USB 3.1 interface
- Motic Images Plus 3.0 software
Maximum details – If it is about resolution for display or printing, Moticam S12 is your choice. A 25 fps* frame rate manages the largest data volume of all Moticam S models. If the tiniest detail is in your focus, Moticam S12 is your solution.
Ordering information: To be purchased separately – C-mount adapter not included, this needs to be from the same brand as your microscope, compatible with your microscope model and fitted with the same size of chip as your Moticam.
Delivery information: Includes CS ring adapter, USB 3.1 cable, Motic 4-dot calibration slide, also Motic Images Plus 3.0 for Windows/OSX/Linux.
Caution: Minimum computer requirements – 2 GHz dual-core, RAM memory 2 GB, video memory min. 512 MB.