USB camera, Moticam® S3
630-3100
: MOTIC
- Model:Moticam S3
- Resolution:3 MP
- Sensor type:sCMOS
- Sensor size:1/2,8"
- Frame rate:2048×1536 @ 60 fps; 1920×1080 @ 60 fps, max.
- Supported OS:Windows 7/8/10, MAC OSX 10.9, Linux or higher
- Lens mount:C-Mount
- Support device:TWAIN, SDK and DirectShow Driver
- Interfaces:USB 3.1
- Sensor:sCMOS
- Software:Motic Images Plus 3.0 for Windows, OSX and Linux
- Pk:1
High Grade sCMOS USB Camera Moticam® S3 for microscopy for an ultimate imaging result.
- Fast frame rates
- sCMOS sensors back-illuminated sensor technology
- USB 3.1 interface
- Motic Images Plus 3.0 software
A good balance – Moticam S3 has a mid-size resolution of 3 MP, the data volume keeps the balance between speed and resolution. A flexible tool for education and routine labs, for biomedical environments and industry. The sCMOS sensor guarantees state-of-the art imaging results for an unbeatable price.
: To be purchased separately – C-mount adapter not included, this needs to be from the same brand of as your microscope, compatible with your microscope model and fitted with the same size of chip as your Moticam.
: Includes CS ring adapter, USB 3.1 cable, Motic 4-dot calibration slide, also Motic Images Plus 3.0 for Windows/OSX/Linux.
: Minimum computer requirements – 2 GHz dual-core, RAM memory 2 GB, video memory min. 512 MB.