Order Entry
Austria
ContactUsLinkComponent
 
Thermohygrometer, mould kit, and VAC kit, operated with smartphone reference, testo 605i
  TEST0560.2605.02
 :  Testo
undefined
Thermohygrometer, mould kit, and VAC kit, operated with smartphone reference, testo 605i
  TEST0560.2605.02
 :  Testo

 

  • Range:
    Up to 100 m (Bluetooth®)
  • Temperature range:
    −20...60 °C (NTC)
  • Description:
    testo 605i, thermo-hygrometer operated with smartphone
  • Seq:
    01
  • Environmentally Preferable:
  • Model:
    Testo 605i
  • Temperature accuracy:
    ±0,8 °C (−20...0 °C); ±0,5 °C (0...60 °C), ±1 digit (NTC)
  • Temperature resolution:
    0,1 °C (NTC)
  • Humidity range:
    0 - 100 % RH
  • Humidity resolution:
    0,1 % RH
  • Humidity accuracy:
    ±3,0 %RH (10 - 35 %RH); ±2,0 %RH (35 - 65 %RH); ±3,0 %RH (65 - 90 %RH); ±5 %RH (< 10 %RH / > 90 %RH), (@ +25 °C) ±1 digit
  • Batteries:
    3 micro batteries AAA
  • Probe:
    100 mm probe shaft
  • Weight:
    86,4 g
  • W×D×H:
    30×27×218 mm
  • Pk:
    1

 

 

The testo 605i thermohygrometer is a compact professional measuring instrument from the Testo Smart Probes series for use with smartphones/tablets.

  • Measurement of air humidity and temperature in rooms and ducts
  • Automatic calculation of dewpoint and wet bulb temperature via testo Smart Probes App
  • Measurement data analyzed and sent via testo Smart Probes App
  • Problem-free use at measuring points that are a long distance apart – Bluetooth® range up to 100 m
  • Bendable probe head for particularly convenient measurements

In conjunction with a smartphone or tablet, the compact testo 605i humidity measuring instrument is suitable for the measurement of air temperature and relative humidity in rooms and ducts. Cooling and heating output can also be determined in conjunction with the testo 405i thermal anemometer.

The App turns your smartphone/tablet into the display for the testo 605i. Both the operation of the measuring instrument and the display of the readings are achieved by Bluetooth® via the testo Smart Probes App on your smartphone or tablet – irrespective of the measuring location. In addition, you can use the App to create measurement reports, add photos and comments to these and send them by e-mail. For iOS and Android.

testo Mould kit:
Identify mould risk early with the testo Smart Probes App.

testo VAC kit:
Kit for servicing on ventilation and air conditioning systems. For the measurement of air and surface temperature, humidity, air velocity and volume flow.

 : Mould and VAC kits are sold separately. Requires iOS 8.3 or newer/Android 4.3 or newer, and mobile terminal device with Bluetooth® 4.0.
 : Testo 605i thermohygrometer includes batteries and calibration protocol.
Mould kit includes testo 605i thermohygrometer and testo 805i infrared thermometer in the testo Smart Case.
VAC kit includes testo 605i thermohygrometer, testo 405i thermal anemometer, testo 410i vane anemometer, and testo 805i infrared thermometer in the testo Smart Case.

Kits