Order Entry
Austria
ContactUsLinkComponent
Milli-Q® IQ Element purification system
Milli-Q® IQ Element purification system
Supplier:  Merck
Certificates
undefined
Milli-Q® IQ Element purification system
Supplier:  Merck

Specifications

  • Catalog No:
  • 172-0063
  • 172-0054
  • Model:
  • Milli-Q® IQ Element
  • Feed water:
  • (Feed water requirements)
    Feed water quality: Ultrapure water from Milli-Q IQ 70XX;
    Ultrapure water specifications from Millli-Q IQ 70XX:
    Resistivity: 18,2 MΩ·cm @ 25 °C;
    TOC: ≤2 ppb
    Flow rate: 0,05 - 2,0 L/min.
  • Flow rate:
  • Up to 1,5 l/min. (product water quality from Milli-Q IQ Element)
  • TOC content:
  • ≤5 ppb (product water quality from Milli-Q IQ Element)
  • Resistivity at +25 °C:
  • 18,2 MΩ·cm (product water quality from Milli-Q IQ Element)
  • W×D×H:
  • 211×270×671 mm
  • Weight:
  • 9,1 kg (operating)

Specifications

Frequently Bought Together