Order Entry
Austria
ContactUsLinkComponent
 
Tapes, double coated, 9191
  MMMA9191
 :  3M
undefined
Tapes, double coated, 9191
  MMMA9191
 :  3M

 

  • Sterile:
    -
  • Width:
    50 mm
  • Colour:
    White
  • Description:
    Double coated tapes, rubber adhesive
  • Length:
    25 m
  • Thickness:
    0,26 mm
  • Model:
    9191
  • Pk:
    36 Roll
  • Temp.:
    60 °C

 

 

3M™ double coated tape 9191 is a general-purpose double-coated tape. It features a high tack, high initial adhesion rubber pressure sensitive adhesive, a non-woven carrier, and an easy to remove siliconised paper liner.

  • General-purpose, double sided tissue tape
  • High tack, high initial adhesion
  • Pressure sensitive adhesive
  • Carpet tape
  • Cloth back material

With excellent balance between high tack/initial adhesion and good room temperature shear resistance as well as good removability, 9191 tape has been developed as a carpet tape. It is, however, necessary to systematically evaluate surface compatibility before starting an application.