Order Entry
Austria
ContactUsLinkComponent
 
Centrifuge, Cellspin® III LAB
  512-0715
undefined
Centrifuge, Cellspin® III LAB
  512-0715

 

  • Description:
    Centrifuge, CELLSPIN III LAB
  • Environmentally Preferable:
  • Pk:
    1

 

 

The reliable basic device for every laboratory. Versatile rotor selection, a wide speed range with fine speed gradation and 100 program slots make the Cellspin® III LAB the ideal multipurpose centrifuge in each laboratory.

  • Speed range: 200 to 15000 rpm
  • Sample volume: up to 4×200 ml
  • Applicable rotors: Swing-out, angle and hematocrit rotors
 : CE and IVD certified.

Rotors