Hook and loop fastener SJ352Bbk
Catalog # 293-0004
Supplier: 3M
Specifications
- Colour:White
- Description:Hook and loop fastener, rubber adhesive, PP film liner
- Pk:1 Roll
Specifications
About this item
This high-performance PSA nylon hook and loop with a rubber adhesive and polypropylene film liner. It provides a firm adhesive bond to a wide variety of surfaces, including many low surface energy plastics and powder coats. It's designed for indoor use and has an engaged thickness of 4,4 mm.
- High-performance rubber based adhesive designed for indoor applications requiring medium temperature resistance
- Provides a firm adhesive bond to a wide variety of surfaces
- Woven nylon is durable for thousands of closures
- Quick fastening helps reduce production time and costs
- Length of 1,25 m
This is coated with a high performance rubber adhesive and offers a medium temperature performance up to 50 °C long-term (70 °C short-term). Designed for indoor use and bond well to paper and cardboard, paint, bare and painted metal, glass, sealed wood, and many plastics.