Order Entry
Austria
ContactUsLinkComponent
Cryo storage box and tube rack, TracRack®
Cryo storage box and tube rack, TracRack®
Artikelnr. HEATHS120356
Supplier:  HEATHROW
undefined
Cryo storage box and tube rack, TracRack®
Artikelnr. HEATHS120356
Supplier:  HEATHROW

Specifications

  • Compartments:
    8×8
  • For:
    64× 1,5/2,0 ml tubes
  • W×D×H ext.:
    129×129×35 mm
  • Colour:
    Purple
  • Description:
    TracRack® Tube rack
  • Seq:
    01
  • Pk:
    10
  • Well Ø:
    12 mm

Specifications

About this item

Removing and working with samples from cold temperature storage has never been easier. Eliminate the hassle of taking an entire rack of samples out of cold storage with the TracRack® that enables lab professionals to remove one row of samples at a time.

  • Helps reduce potential cross contamination
  • Saves valuable working space and allows more room for sample manipulation
  • Stops opened microfuge lids with interfering with other wells
  • Alphanumeric well identification for quick sample identification and retrieval
  • Tube segments sold with the box and lid

Eight individual segments are nested in a 2" PP film box that allows users to easily open, identify and remove only the segments of samples needed. Once the segments are removed, simply replace the box lid and leave the remaining samples in storage.

Outer Box:
• Made from thin film polypropylene material
• Tapered front design for easy segment removal
• Moisture and mold resistant
• Removable segments allow outer shell to be used for storage of other small laboratory products
• 2" (5,3 cm) boxes fit in standard freezer racks
• Store down to –80 °C, must use tubes capable of being stored at the required temperature of the user
• Not recommended for autoclaving

TracRack:
• Made of polypropylene
• Eight segments per box
• 1,5 to 2,0 ml cryo and micro-centrifuge tubes (64 tubes)
• Wells have a center depression to stabilize conical tubes and a cryogenic vial lock for one-handed cap removal
• Autoclavable