Order Entry
Austria
ContactUsLinkComponent
Digital freezer thermometer, with temperature alert, True North®
Digital freezer thermometer, with temperature alert, True North®
Catalog # HEATHS28630
Supplier:  HEATHROW
undefined
Digital freezer thermometer, with temperature alert, True North®
Catalog # HEATHS28630
Supplier:  HEATHROW

Specifications

  • Range:
    Freezer: –9,5...–23 °C (14,9...–9,4 °F);
    Refrigerator: 2...8 °C (35,6...46,4 °F)
  • Description:
    Freezer thermometer, white
  • W×D×H:
    19×136×28 mm
  • Cable length:
    0,9 m
  • Pk:
    8
  • Probe:
    5×17 mm (Ext. Ø×L)

Specifications

About this item

This freezer thermometer protects frozen and chilled samples from potential spoilage. This monitors temperatures inside the freezer or refrigerator with the added convenience of sound and flashing LED lights to alert out-of-range temperatures.

  • Large digital display shows freezer/refrigerator temperature plus ambient temperature
  • Switches toggle for freezer or refrigerator monitoring and °F or °C

Suction cup attaches the probe inside freezer/refrigerator while the thermometer secures to the outside with hook-and loop tape.

Delivery: Includes one AAA battery.