Order Entry
Austria
ContactUsLinkComponent
 
Dry block heating/cooling system, CH3-150 Combitherm-2, Grant-bio
  GRANCH3-150EU
Dry block heating/cooling system, CH3-150 Combitherm-2, Grant-bio
  GRANCH3-150EU

 

  • Temperature Range:
    −3...+150 °C
  • Weight:
    5,6 kg
  • Temperature control range:
    Heating block: Ambient 5...150 °C
    Cooling block: Ambient −23...−5 °C
  • Description:
    Dry block heating/cooling system, EU-plug
  • Seq:
    01
  • W×D×H:
    295×285×220 mm
  • Model:
    CH3-150 Combitherm-2
  • Pk:
    1
  • Temp. stability:
    ±0.1 °C

 

 

CH3-150, dry-block thermostat with heating and cooling function, is designed to thermally stabilise materials at a wide range of temperatures. With changeable blocks designed for increased versatility.

  • Compact dry block heating and cooling system - independently heat and cool samples simultaneously
  • Seven interchangeable blocks
  • Digital timer with sound alarm: 1 min to 99 h 59 min
  • User adjustable programs temperature and time: 16 (heating) and 16 (cooling)
  • Custom blocks available on request
  • Protective lid and LCD display
  • Temperature calibration function

Temperature setting range is from −3 to +20 °C for cooling block and from +25 to +150 °C for heating block. Combitherm-2 consists of two independent modules for interchangeable blocks, cooling and heating, combined in a single unit.

The control panel is divided into two parts for separate control of cooling and heating blocks. Blocks are controlled independently, with possibility of setting up to 16 custom programs for different temperature and thermostating time.

Application: Life-science, clinical and industrial areas.

 : Meets EMC requirements, EN 61326-1:2013, Safety requirements EM 61010-1: 2011 and for heating of materials, EN 61010-2-010:2015.
 : Seven thermoblocks are available, for different size and quantity of tubes or custom blocks to suit more specific tube sizes.
 : Accessories not included. Two year warranty.

Thermoblocks