Order Entry
Austria
ContactUsLinkComponent
 
Automated cell counter, ADAM-CellT
Catalog # NANOADAM-CELLT-EU
Supplier:  NANOENTEK
Automated cell counter, ADAM-CellT
Catalog # NANOADAM-CELLT-EU
Supplier:  NANOENTEK

Specifications

  • Model:
    ADAM-CellT
  • Light source:
    4W green LED
  • Sample volume:
    13 µl
  • Description:
    Automated cell counter, EU-plug
  • W×D×H:
    276×277×270 mm
  • Concentration:
    5×104 - 4×106 cells/ml
  • Focus:
    Automatic
  • Measurement time:
    <25 s/test (using 4 channel Accuchip)
  • Weight:
    7 kg
  • Pk:
    1

Specifications

About this item

ADAM-CellT is an automated cell counter for cGMP. It takes only 25 seconds for ADAM-CellT to present results. ADAM-CellT has an easy-to-use built-in tablet and complies with 21 CFR part 11. When 21 CFR part 11 mode is activated, data cannot be modified by any user.

  • Automated image analysis
  • Accurate result
  • Sensitve CMOS detection and precise automatic stage
  • Auto focusing
  • Cell therapy quality control

To be used with 4 channel Accuchip slides.

Certifications: Compliance with 21 CFR part 11.