Order Entry
Austria
ContactUsLinkComponent
 
Gas safety adapter C 206, 1,5 bar for Flame 110
  WART2.110.800
 :  WARTEWIG
Gas safety adapter C 206, 1,5 bar for Flame 110
  WART2.110.800
 :  WARTEWIG

 

  • Description:
    Gas-safety adapter C 206, 1,5 bar for Flame 110
  • Pk:
    1

 

 

Gas-Safety Adapter C 206, 1,5 bar for Flame 110.

  • For cartridges C 206,190 g from Camping gas
  • Continuous cartridge operation 4,5 h

With integrated pressure regulator 1,5 bar, shut-off valve and DVGW tubing (0,5 m).