Order Entry
Austria
ContactUsLinkComponent
Stirling Ultracold ULT25NEU Portable/Deployable Ultra-Low Temperature Freezer
Stirling Ultracold ULT25NEU Portable/Deployable Ultra-Low Temperature Freezer
Catalog # 471-1240
Supplier:  Stirling Ultracold
undefined
Stirling Ultracold ULT25NEU Portable/Deployable Ultra-Low Temperature Freezer
Catalog # 471-1240
Supplier:  Stirling Ultracold

Specifications

  • Storage capacity:
    18 (2") cryoboxes
  • W×D×H ext.:
    692,5×350×460 mm
  • Noise level:
    <45 dB (A)
  • Capacity:
    25 L (0.9 cu.ft.)
  • Description:
    Portable/deployable ultra-low temperature (ULT) freezer, ULT25NEU, green
  • Seq:
    01
  • Model:
    ULT25NEU
  • Electrical:
    220 - 240 VAC, 50/60 Hz, 12 V DC
  • Shipping weight:
    24 kg
  • Refrigerant:
    R-170 (10 - 12 g)
  • Access ports:
    1 for independent thermocouple, 0,25” (Ø 6,3 mm) which can be enlarged up to 1” (Ø 25,4 mm)
  • Alarm:
    Audible and visual
  • Defrost:
    Manual
  • Display:
    Control panel with LCD, LED indicators and buttons
  • Door lock:
    Yes, lid locks
  • Specifications:
    120 - 240 VAC at either 50 or 60 Hz, 12 V DC from mobile source
  • Weight:
    21 kg
  • Pk:
    1
  • W×D×H int.:
    332×221×340 mm
  • Temperature:
    –20...–86 °C

Specifications

About this item

The ULT25NEU is the only portable ULT freezer solution available today for bringing ULT storage to the patient. This small lightweight, and efficient portable −80 °C freezer is ideal for clinical trials and biologic drug delivery.

  • Portable, reliable, continuous ULT operation
  • Weighs only 21 kg, can easily and inexpensively be shipped anywhere in the world as a parcel
  • Available with optional SenseAnywhere wireless temperature monitoring
  • 100% natural refrigerants
  • No compressors to fail, only two moving parts
  • Built-in universal power supply, so can plug into any AC or 12 V DC outlet worldwide
  • Wide temperature range of –20 to –86 °C
  • Holds 18×2 inch boxes in a very small footprint

Stirling Ultracold's ULT25NEU is a portable, shippable –86 °C ultra-low freezer that has been developed for personal and space or power constrained applications. It offers compact reliable, energy efficient storage for cold chain management, short-term or long-term ultra-low storage and transport of biological specimens.

With its light overall weight, low shipping costs and small footprint, the ULT25NEU gives the investigator more options for placement within the site.

The ULT25NEU is ideal for use within biorepositories, pathology laboratories, tissue banks, regenerative medicine, and in other applications associated with clinical or diagnostic medicine, and pharmaceutical distribution.

1 year comprehensive warranty.

Certifications: cTÜVus certified.
Ordering information: Supplied with Type-E (EU-plug); Type-G (UK-plug); and Type-J (CH-plug) power cords (220 to 240 V), sub-lid, port sealant, port stopper, keys and two baskets;
1 year parts warranty is standard worldwide. Additional optional accessories which are available separately include: Plastic utility bin, AC power cords, mobile power DC cord, sub-lid, Certificate of Calibration, Temperature Mapping Validation, remote alarm contacts, SenseAnywhere wireless temperature monitoring and logging.
Delivery: Can be shipped via road transportation.
Caution: Warnings shown on the shipping carton: This way Up; Fragile