Order Entry
Austria
ContactUsLinkComponent
EDTA disodium salt dihydrate 99.0-101.0% (by titrimetric analysis) for HPLC, Supelco®
Irritant
EDTA disodium salt dihydrate 99.0-101.0% (by titrimetric analysis) for HPLC, Supelco®
Supplier:  Merck
Certificates
undefined
Irritant
EDTA disodium salt dihydrate 99.0-101.0% (by titrimetric analysis) for HPLC, Supelco®
Supplier:  Merck

Specification Test Results

  • Appearance (Color):
    Colorless or White
  • Appearance (Form):
    Powder or crystals
  • Titration (Kt) ZnSO4 0.1M:
    99.0 - 101.0 %
  • Suitability Test (HPLC):
    Corresponds to Standard
  • Metal Trace Analysis (ICP):
    Corresponds to Requirements
  • Aluminium (ICP):
    ≤ 5.0 mg/kg
  • Barium (ICP):
    ≤ 5.0 mg/kg
  • Bismuth (ICP):
    ≤ 5.0 mg/kg
  • Calcium (ICP):
    ≤ 10 mg/kg
  • Cadmium (ICP):
    ≤ 5.0 mg/kg
  • Cobalt (ICP):
    ≤ 5.0 mg/kg
  • Chromium (ICP):
    ≤ 5.0 mg/kg
  • Copper (ICP):
    ≤ 5.0 mg/kg
  • Iron (ICP):
    ≤ 5.0 mg/kg
  • Potassium (ICP):
    ≤ 50 mg/kg
  • Lithium (ICP):
    ≤ 5.0 mg/kg
  • Magnesium (ICP):
    ≤ 5.0 mg/kg
  • Manganese (ICP):
    ≤ 5.0 mg/kg
  • Molybdenum (ICP):
    ≤ 5.0 mg/kg
  • Nickel (ICP):
    ≤ 5.0 mg/kg
  • Lead (ICP):
    ≤ 5.0 mg/kg
  • Strontium (ICP):
    ≤ 5.0 mg/kg
  • Zinc (ICP):
    ≤ 5.0 mg/kg
  • Total Sulfur As SO4 (ICP):
    ≤ 50 mg/kg
  • Chloride (Cl):
    ≤ 50 mg/kg
  • Solubility (Method):
    1.117 g in 30 ml H2O=0.1M
  • Appearance (Solution):
    Clear Colorless
  • Residue (Filter Test):
    No Residue
  • UV - Abs. At 260 nm:
    ≤ 0.145
  • UV - Abs. At 280 nm:
    ≤ 0.025
  • Recommended Retest Period:
    54 Months

Specification Test Results

Frequently Bought Together