Order Entry
Austria
ContactUsLinkComponent
VWR® INCU-Line® ILPR Premium, Cooled Incubators with Peltier Technology
VWR® INCU-Line® ILPR Premium, Cooled Incubators with Peltier Technology
Supplier:  VWR Collection
   Sustainable Options Available
Certificates
undefined
VWR® INCU-Line® ILPR Premium, Cooled Incubators with Peltier Technology
Supplier:  VWR Collection
   Sustainable Options Available

Specifications

  • Catalog No:
  • 390-1352
  • 390-1351
  • 390-1353
  • Model:
  • IL 112PR
  • IL 56PR
  • IL 240PR
  • Environmentally Preferable:
  • Safer Human and Environmental Health
  • Safer Human and Environmental Health
  • Safer Human and Environmental Health
  • Temperature fluctuation (time):
  • ±0,1 °C @ 37 °C
  • ±0,1 °C @ 37 °C
  • ±0,1 °C @ 37 °C
  • Temperature variation (spatial):
  • ±0,2 °C @ 37 °C
  • ±0,2 °C @ 37 °C
  • ±0,3 °C @ 37 °C
  • Temperature range:
  • 0…+70 °C (max. 20 °C below Ambient)
  • 0…+70 °C (max. 20 °C below Ambient)
  • 0…+70 °C (max. 20 °C below Ambient)
  • Capacity:
  • 112 L
  • 56 L
  • 245 L
  • Max. chamber workload:
  • 50 kg
  • 50 kg
  • 90 kg
  • Convection type:
  • Thermoelectric technology for cooling and heating
  • Thermoelectric technology for cooling and heating
  • Thermoelectric technology for cooling and heating
  • Nominal power consumption:
  • 600 W
  • 500 W
  • 1000 W
  • Weight:
  • 70 kg
  • 52 kg
  • 115 kg
  • Shelves supplied (max.):
  • 2 (7)
  • 2 (5)
  • 3 (10)
  • Max. load per shelf:
  • 25 kg
  • 25 kg
  • 25 kg
  • Int. W×D×H:
  • 460×440×540 mm
  • 400×350×390 mm
  • 600×510×800 mm
  • Ext. W×D×H:
  • 650×780×850 mm
  • 590×690×710 mm
  • 810×840×1140 mm
  • Environmental certification:
  • Refridgerant free cooling using Peltier thermoelectric module
  • Refridgerant free cooling using Peltier thermoelectric module
  • Refridgerant free cooling using Peltier thermoelectric module

Specifications

Frequently Bought Together