Combined fridge freezer, comfort, top freezer, CTsl series
LIEBCTSL2051
: Liebherr
- W×D×H ext.:550×629×1230 mm
- Capacity:155 + 43 l
- Description:Combined refrigerator/freezer, silver coated steel, CTsl 2051, SmartFrost technology
- Seq:02
- Model:CTsl 2051
- Cat. No.:LIEBCTSL2051
- Door type:2 solid swing doors
- Material:Steel
- Shelves/drawers:2 shelves (refrigerator), 2 shelves (freezer), 4 baskets
- Energy class:A+
- Pk:1
Combined fridge freezers with SmartFrost technology allows significantly less defrost the refrigerator. Smooth inner walls are easy to clean and a sealed evaporator in the freezer compartment ensures uniform cooling and contributes to the saving of electricity.
- SuperFrost automatic mode
- Swingline design and convertible door hinges
- Transparent containers for vegetables and fruits
Powerful PowerCooling system provides fast cooling of fresh products and maintenance of a uniform temperature inside the refrigerating chamber. The built-in contact switch provides automatic fan shut-off when the refrigerator door is opened.