Vision Luxo Wave LED bench magnifier
Catalog # 630-3178
Supplier: VISION ENGINEERING
Specifications
- Magnification:1,88×
- Description:Wave LED illuminated rectangular magnifier, with EU plug
- Seq:01
- Environmentally Preferable:
- Pk:1
Specifications
About this item
Industrial rectangular LED bench magnifier with 3.5 dioptre glass lens (71×114 mm) and two 6 W dimmable LED modules.
- No knobs to tighten; nothing to adjust
- Step dimming 0 to 50 to 100%
- Selectable left/right illumination
- Auto shut-off function
- Articulated steel arm (105 cm) and aluminium head
- Light grey only
The WAVE LED magnifier has a flexible, self-balancing shade and hands-free neck assembly which allows the lamp head to be secured in any position. The fully-enclosed neck design is ideal for mechanical, electronics, dental, jewellery and other precision applications. Wave LED offers shadow-free magnification and 3-D illumination with selectable left/right light control.
Ordering information: Edge clamp is standard; other clamps and mounts available. For additional magnifications, a secondary 4, 6 or 10 dioptre STAYS lens can be attached to the primary lens. Accessories are sold separately.