Order Entry
Austria
ContactUsLinkComponent
RABS/isolator mittens, BioClean™ Clean Nitrile CHG
RABS/isolator mittens, BioClean™ Clean Nitrile CHG
Supplier:  Nitritex
Certificates
RABS/isolator mittens, BioClean™ Clean Nitrile CHG
Supplier:  Nitritex

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Catalog No:
  • NITRCHG30NITM9
  • Model:
  • CHG
  • Ambidextrous / hand-specific:
  • Ambidextrous
  • Latex / latex-free:
  • Latex-free
  • Cleanroom class:
  • 10/ISO 4
  • Material:
  • Nitrile
  • Finish:
  • Smooth
  • Cuff style:
  • Gauntlet
  • Cuff thickness:
  • 0,25 mm
  • Finger thickness:
  • 0,55 mm
  • Palm thickness:
  • 0,45 mm
  • EN norm:
  • EN 388:2016 (4101X), EN ISO 374-1 Type A (AJKNOT), EN ISO 374-5 VIRUS, EN 421
  • Food contact approved:
  • +

Specifications

Frequently Bought Together