Order Entry
Austria
ContactUsLinkComponent
VWR® TraceableLive®, CO₂, Humidity and Temperature Data Logger
VWR® TraceableLive®, CO₂, Humidity and Temperature Data Logger
Catalog # 620-2694
Supplier:  VWR Collection
undefined
VWR® TraceableLive®, CO₂, Humidity and Temperature Data Logger
Catalog # 620-2694
Supplier:  VWR Collection

Specifications

  • Range:
    CO₂: 0,00...20,00%
    RH: 0,00...95,00% (non-condensing)
    T: 0,00...50,00 °C
  • Resolution:
    CO₂: 0,01%
    RH: 0,01%
    T: 0,01 °C
  • Description:
    TraceableLIVE® Wi-Fi data logging CO₂ meter
  • Accuracy:
    CO₂: 4% reading + 1% full scale
    RH: ±3% RH (5...75%) otherwise ±5% RH
    T: ±0,4 °C
  • Pk:
    1

Specifications

About this item

TraceableLIVE® provides simple, digital monitoring of CO₂, temperature and humidity in greenhouses, micro labs, biofuel research and other environments. One free user license in standard delivery.

  • Ambient unit with dongle - place entire unit inside a greenhouse or other environments
  • Cable probe is ideal for CO₂ incubators
  • Alerts for CO₂, temperature, humidity, connectivity interruption and low battery
  • Secure SSL-encrypted data transmission
  • Alarm notifications available via Mobile Push, E-mail and SMS text message
  • Unlimited scalability, multiple point calibration traceable to NIST
  • AC power runs unit, batteries designed as back-up power in case of a power-outage

Probes are ambient dongle sensor, cable sensor and meter cable.

Ordering information: A user license for more than one user is available; contact your Avantor representative for more information.
Delivery: Supplied with one ambient external sensor, quick start guide, AC adapter, batteries, magnets, hook and loop tape, wall mount and Traceable® certificate.