Avantor® ACE® Generix® C8 & C8(2), Analytical HPLC Columns
Supplier: Avantor
Certificates
About this item
These high performance HPLC columns contain high purity spherical silica.
- Ultra-narrow particle size distribution for excellent column efficiency
- Sharp, highly symmetrical peaks for acidic, basic and neutral analytes
- Excellent column to column and batch to batch reproducibility
Each column is individually tested and supplied with a test chromatogram.
Two generations of Avantor® ACE® Generix® C8 exist: C8 and C8(2) they differ in pore size, carbon load and surface area.
Specifications
- Catalog No:
- GEN-5C8-2546
- GEN-5C82-2546
- GEN5C822546/3
- GEN-5C82-1546
- GEN5C821546/3
- GEN5C820502/3
- GEN3C821546/3
- GEN-3C82-1202
- GEN-3C82-1546
- GEN3C821046/3
- GEN-5C82-1246
- GEN-3C82-1002
- GEN-5C82-1046
- GEN3C820502/3
- GEN-3C82-7502
- GEN-3C82-0502
- GEN-3C82-1003
- GEN-3C82-7503
- GEN-3C82-0503
- GEN-3C82-1502
- GEN-3C82-1204
- GEN-3C82-1004
- GEN-3C82-7504
- GEN-3C82-0504
- GEN-3C82-1503
- GEN-3C82-1203
- GEN-3C8-GD
- GEN-5C82-1203
- GEN-5C82-1003
- GEN-5C82-7503
- GEN-5C82-0503
- GEN-5C82-2502
- GEN-5C8-GD
- GEN-3C82-1246
- GEN-3C82-1046
- GEN-5C8-1546
- GEN-5C82-0502
- GEN-3C82-7546
- GEN-3C82-0546
- GEN-3C82-1504
- ACETGEN-5C8-1046
- GEN-5C82-7502
- GEN-5C82-7546
- GEN-5C82-0546
- GEN-5C82-2504
- GEN-5C82-1504
- GEN-5C82-1204
- GEN-5C82-1004
- GEN-5C82-7504
- GEN-5C82-0504
- GEN-5C82-2503
- GEN-5C82-1503
- GEN-C82-GD
- GEN-C82-GD2
- GEN-5C82-1502
- GEN-5C82-1202
- GEN-5C82-1002
- ACETGEN-3C8-GD2
- ACETGEN-3C8-0502
- Environmentally Preferable:
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Phase name:
- C8
- C8(2)
- C8(2)
- C8(2)
- C8(2)
- C8(2)
- C8(2)
- C8(2)
- C8(2)
- C8(2)
- C8(2)
- C8(2)
- C8(2)
- C8(2)
- C8(2)
- C8(2)
- C8(2)
- C8(2)
- C8(2)
- C8(2)
- C8(2)
- C8(2)
- C8(2)
- C8(2)
- C8(2)
- C8(2)
- C8
- C8(2)
- C8(2)
- C8(2)
- C8(2)
- C8(2)
- C8
- C8(2)
- C8(2)
- C8
- C8(2)
- C8(2)
- C8(2)
- C8(2)
- C8
- C8(2)
- C8(2)
- C8(2)
- C8(2)
- C8(2)
- C8(2)
- C8(2)
- C8(2)
- C8(2)
- C8(2)
- C8(2)
- C8(2)
- C8(2)
- C8(2)
- C8(2)
- C8(2)
- C8
- C8
- Carbon load:
- 8,7%
- 11,9%
- 11,9%
- 11,9%
- 11,9%
- 11,9%
- 11,9%
- 11,9%
- 11,9%
- 11,9%
- 11,9%
- 11,9%
- 11,9%
- 11,9%
- 11,9%
- 11,9%
- 11,9%
- 11,9%
- 11,9%
- 11,9%
- 11,9%
- 11,9%
- 11,9%
- 11,9%
- 11,9%
- 11,9%
- 8,7%
- 11,9%
- 11,9%
- 11,9%
- 11,9%
- 11,9%
- 8,7%
- 11,9%
- 11,9%
- 8,7%
- 11,9%
- 11,9%
- 11,9%
- 11,9%
- 8,7%
- 11,9%
- 11,9%
- 11,9%
- 11,9%
- 11,9%
- 11,9%
- 11,9%
- 11,9%
- 11,9%
- 11,9%
- 11,9%
- 11,9%
- 11,9%
- 11,9%
- 11,9%
- 11,9%
- 8,7%
- 8,7%
- Endcapped:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- pH range:
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- 2,0 - 8,0
- Surface area:
- 280 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 280 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 280 m²/g
- 350 m²/g
- 350 m²/g
- 280 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 280 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 350 m²/g
- 280 m²/g
- 280 m²/g
- USP code:
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- L7
- Environmental certification:
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)