Avantor® Hichrom PEEKsil™, Fused Silica Tubing
Catalog # HICHHI-1097
Lieferant: Avantor
Spezifikationen
- Ext.Ø:0,36 mm
- Ø int.:0,02 mm
- Length:2 m
- Pk:1
Spezifikationen
Über diesen Artikel
The maximum operating temperature is 100 °C.
- pH range 0 to 10
- Used for micro and nano scale HPLC and capillary electrophorosis
Manufactured from synthetic fused silica with a polyimide coating.